missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 2V Folded Qualitative Filter Papers

Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.

Brand:  Cytiva 1202-150

45.24 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.19080kg

 View more versions of this product

Product Code. 11382915

  • £88.80 / Pack of 100
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Saves time required to fit circles into conical funnels. Whatman™ Grade 2V Folded Qualitative Filter Papers provide medium flow and nominal particle retention rating of 8μm at a higher filtration speed.

Grade 2V pre-folded filter paper exposes extra surface area which enables a higher loading capacity and shorter filtration time.
  • Medium flow and nominal particle retention rating of 8μm
  • Herzberg filtration speed of 240 sec
  • Fluted (pre-pleated) for easy use with conical filter funnels
  • Can be used for soil analysis or general filtration
Specifications

Specifications

Grade 2V Pre-Folded Filter Paper for Qualitative Analysis, 150 mm circle (100 pcs)
Cellulose
240 sec.
Certified for cereal analysis methods. Normal loading capacity, limited wet strength.
Medium Fine
190 μm
5.9 in.
Pre-pleated Circle
>8 μm
Medium
Grade 2V
100 Pack
Qualitative Filter Paper
150 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers