missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 3MM Chr Cellulose Chromatography Paper: Circles

Ideal for electrophoresis

Brand:  Cytiva 1030-024

Code : A0

Additional Details : Weight : 0.02000kg

 View more versions of this product

Product Code. 11340444

  • £14.55 / Pack of 100
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Manufactured and tested typically for chromatographic techniques, which ensures the wicking capability and uniformity of capillary action.

  • Pure cellulose produced entirely from the highest quality cotton linters without any additives
  • Thickness: 0.34mm
  • Flow rate is 130mm/30 min.

Specifications

Specifications

2.4 cm (0.94 in.)
Grade 3 MM Chr cellulose chromatography circles is a 0.34 mm paper for general chromatography and electrophoresis.
0.34 mm
Grade 3 mm Chr
130 mm/30 min.
0.94 in.
Circle
For General Chromatography and Electrophoresis
Cotton Linters
2.4 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers