missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 3MM Chr Cellulose Chromatography Paper: Circles
Ideal for electrophoresis
£14.55 - £16.55
Specifications
Description | Grade 3 MM Chr cellulose chromatography circles is a 0.34 mm paper for general chromatography and electrophoresis. |
---|---|
Flow Rate | 130 mm/30 min. |
Film Thickness | 0.34 mm |
Format | Circle |
For Use With (Application) | For General Chromatography and Electrophoresis |
Product Code | Brand | Length (Metric) | Material | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Material | Price | Quantity & Availability | ||||
11340444
|
Cytiva
1030-024 |
2.4 cm | Cotton Linters |
£14.55
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11312875
|
Cytiva
1030-025 |
2.5 cm | Cellulose |
£16.55
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
Description
Manufactured and tested typically for chromatographic techniques, which ensures the wicking capability and uniformity of capillary action.
- Pure cellulose produced entirely from the highest quality cotton linters without any additives
- Thickness: 0.34mm
- Flow rate is 130mm/30 min.
Specifications
Grade 3 MM Chr cellulose chromatography circles is a 0.34 mm paper for general chromatography and electrophoresis. | |
0.34 mm | |
For General Chromatography and Electrophoresis |
130 mm/30 min. | |
Circle | |
Grade 3 mm Chr |