Learn More
Cytiva Whatman™ Grade 603 Cellulose Extraction Thimbles
Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry
Brand: Cytiva 10350225
Description
Range in size and length to ensure optimal fit.. Whatman™ Grade 603 Cellulose Extraction Thimbles are for use with extracting pesticides from environmental samples and fat analysis in the food industry
Pure Cellulose Thimbles
- Made from pure cotton cellulose
- For extraction of pesticides from environmental samples, fat analysis in the food industry
- Single-thickness thimbles have wall thickness of approximately 1mm
- Double-thickness thimbles have ∽2mm wall thickness
- For high-temperature extractions up to 550°C (1022°F). Also for using solvents incompatible with cellulose thimbles

Specifications
603 Standard Cellulose Extraction Thimbles made from high-quality cellulose available in a range of sizes. | |
28 mm | |
1.5 mm | |
603 | |
60 mm | |
130°C |
1.1 in. | |
Cellulose | |
To analyze fats and extract organic compounds | |
2.3 in. | |
266°F | |
Extraction Thimble |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.