missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade GB003 Blotting Paper
Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.
£21.72 - £655.00
Specifications
For Use With (Application) | General purpose paper used as membrane gel support |
---|---|
Format | Sheet |
Material | Pure Cellulose |
Thickness | 0.8 mm |
Grade | GB003 |
Product Code | Brand | Dimensions (LxW) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | Length (Metric) | Width (Metric) | Price | Quantity & Availability | |||
10508102
|
Cytiva
10426880 |
10 x 10 cm | 10 cm | 10 cm |
£41.80
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11909257
|
Cytiva
10426892 |
58 x 60 cm | 58 cm | 60 cm |
£337.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11979257
|
Cytiva
10427818 |
20 x 20 cm | 20 cm | 20 cm |
£99.40
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
11959257
|
Cytiva
10427812 |
15 x 20 cm | 15 cm | 20 cm |
£105.00
Pack of 100 |
Estimated Shipment: 11-09-2024
Log in to see stock. |
|||
11949257
|
Cytiva
10427810 |
15 x 15 cm | 15 cm | 15 cm |
£83.75
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
11969257
|
Cytiva
10427813 |
16 x 18 cm | 16 cm | 18 cm |
£75.45
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
11989257
|
Cytiva
10427826 |
46 x 57 cm | 46 cm | 57 cm |
£655.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
12465292
|
Cytiva
10547922 |
20 x 25 cm | 20 cm | 25 cm |
£52.01
Pack of 100 |
In Stock
Log in to see stock. |
|||
12425272
|
Cytiva
10427806 |
7 x 10 cm | 7 cm | 10 cm |
£21.72
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||
10693321
|
Cytiva
10426890 |
30 x 60 cm | 30 cm | 60 cm |
£178.00
Pack of 25 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
|||
Description
Ensures that no contamination will occur during the transfer steps. Whatman™ Grade GB003 Blotting Paper eliminates sheet to sheet variations with precisely cut membrane sizes.
Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind. Ensures that no contamination will occur during the transfer steps- Manufactured and tested specifically for chromatographic and blotting techniques. This ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting
- Whatman 3MM Chr is considered the industry standard for blotting procedures
- Convenient sizes available in sheets precisely cut to the most popular gel and transfer membrane sizes. Allows “out-of-the-box” usage and eliminates sheet-to-sheet variations.
Specifications
General purpose paper used as membrane gel support | |
Pure Cellulose | |
GB003 |
Sheet | |
0.8 mm |