missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade GB005 Blotting Paper
Recommended for applications where fewer layers of blotting paper must still ensure a high capacity. Whatman™ Grade GB005 Blotting Paper ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.
£121.00 - £497.00
Specifications
For Use With (Application) | Recommended for semidry blotting of proteins |
---|---|
Format | Sheet |
Material | Cellulose |
Thickness | 1.5 mm |
Grade | GB005 |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10199320
|
Cytiva
10426994 |
58 cm | 58 cm |
£497.00
Pack of 25 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
10339622
|
Cytiva
10426981 |
20 cm | 20 cm |
£150.00
Pack of 25 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
11919257
|
Cytiva
10426972 |
15 cm | 15 cm |
£121.00
Pack of 25 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
Recommended for applications where fewer layers of blotting paper must still ensure a high capacity. Whatman™ Grade GB005 Blotting Paper ensures the wicking capability and uniformity of capillary action that are important in obtaining clean and even transfers during blotting.
Pure cellulose produced from the highest quality cotton linters with no additives to ensure that no contamination will occur during transfersSpecifications
Recommended for semidry blotting of proteins | |
Cellulose | |
GB005 |
Sheet | |
1.5 mm |