Learn More
Cytiva Whatman™ HEPA-Cap Disposable Air Filtration Capsules
Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
Brand: Cytiva 6702-7500
131.70 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
- Polyester-laminated glass microfiber
- Filter instrument air and maintain particle-free air to environmental chambers
- Bidirectional flow
- Durable polypropylene housing
- Autoclavable
- Maximum housing pressure: 4.1 bar (60psi)

Specifications
Autoclavable | |
Polyester-laminated Glass Microfiber | |
Polypropylene | |
Disposable Air Filtration Capsule |
HEPA-CAP 75, inlet 3/8 to 1/2 in. stepped barb, outlet 3/8 to 1/2 in. stepped barb | |
1300 cm2 | |
4.1 bar (60 psi) |
Special Offers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Days
16Hours
22Minutes
33Seconds
54
Your input is important to us. Please complete this form to provide feedback related to the content on this product.