Learn More
Cytiva Whatman™ HEPA-Cap Disposable Air Filtration Capsules
Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
£92.16 - £155.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material (Membrane) | Polyester-laminated Glass Microfiber |
Housing Material | Polypropylene (PP) |
Max. Pressure | 4.1 bar (60 psi) |
Product Code | Brand | Filtration Area | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Filtration Area | Price | Quantity & Availability | |||||
11384594
|
Cytiva
6702-3600 |
625 cm2 |
£92.16
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
10191381
|
Cytiva
6702-7500 |
1300 cm2 |
£155.00
Each |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
- Polyester-laminated glass microfiber
- Filter instrument air and maintain particle-free air to environmental chambers
- Bidirectional flow
- Durable polypropylene housing
- Autoclavable
- Maximum housing pressure: 4.1 bar (60psi)
Specifications
Autoclavable | |
Polyester-laminated Glass Microfiber | |
Polypropylene (PP) | |
4.1 bar (60 psi) |