Learn More
Cytiva Whatman™ HEPA-Cap Disposable Air Filtration Capsules
Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
Brand: Cytiva 6702-3600
60.23 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.
Code : 75
Additional Details : Weight : 0.09000kg
Description
Retains 99.97% of all particles ;≥ 0.3 μm in air and gas streams. Whatman™ HEPA-Cap Disposable Air Filtration Capsules are used throughout the scientific, research and industrial environments in a variety of air and gas filtration applications where high retention, dirt-holding capacity and flow rates are required.
- Polyester-laminated glass microfiber
- Filter instrument air and maintain particle-free air to environmental chambers
- Bidirectional flow
- Durable polypropylene housing
- Autoclavable
- Maximum housing pressure: 4.1 bar (60psi)
Specifications
Autoclavable | |
Polyester-laminated Glass Microfiber | |
Polypropylene (PP) | |
1 Piece |
HEPA-CAP 36, inlet 1/4 to 3/8 in. stepped barb, outlet 1/4 to 3/8 in. stepped barb | |
625 cm2 | |
4.1 bar (60 psi) |