missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Hepa-Cap™ In-Line Venting Filters

For use in scientific, research and industrial environments where high retention, dirt-holding capacity and flow rates are required

Brand:  Cytiva 2709T

525.21 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 69

Additional Details : Weight : 0.63000kg

 View more versions of this product

Product Code. 11334964

  • £610.00 / Pack of 5
Estimated Shipment: 19-07-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Dual lamination with polyester monofilament
  • Retains 99.97% of all particles ≥ 0.3μm in air
  • Suitable for particulate removal from air and gases
  • Able to be sterilized by autoclaving with steam
  • Allows bidirectional flow

Specifications

Specifications

Autoclavable
HEPA-CAP 75, inlet 3/8 in. FNPT, outlet 3/8 in. FNPT
For use in scientific, research and industrial environments where high retention, dirt-holding capacity and flow rates are required
3/8 in.
3/8 in.
HEPA-CAP 75
0.3 μm
Polypropylene (PP)
4.1 bar (60 psi)
Inlet/Outlet: 0.375 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers