missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Hepa-Cap™ In-Line Venting Filters
For use in scientific, research and industrial environments where high retention, dirt-holding capacity and flow rates are required
£425.00 - £610.00
Specifications
Autoclavable | Autoclavable |
---|---|
Pore Size | 0.3 μm |
For Use With (Application) | For use in scientific, research and industrial environments where high retention, dirt-holding capacity and flow rates are required |
Housing Material | Polypropylene (PP) |
Inlet Style | 3/8 in. |
Product Code | Brand | Certifications/Compliance | Diameter (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Certifications/Compliance | Diameter (English) | Price | Quantity & Availability | ||||
10316044
|
Cytiva
2609T |
HEPA-CAP 36 | Inlet/Outlet: 0.375 in. |
£425.00
Pack of 5 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11334964
|
Cytiva
2709T |
HEPA-CAP 75 | Inlet/Outlet: 0.375 in. |
£610.00
Pack of 5 |
Estimated Shipment: 19-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Dual lamination with polyester monofilament
- Retains 99.97% of all particles ≥ 0.3μm in air
- Suitable for particulate removal from air and gases
- Able to be sterilized by autoclaving with steam
- Allows bidirectional flow
Specifications
Autoclavable | |
For use in scientific, research and industrial environments where high retention, dirt-holding capacity and flow rates are required | |
3/8 in. | |
3/8 in. |
0.3 μm | |
Polypropylene (PP) | |
4.1 bar (60 psi) | |
Inlet/Outlet: 0.375 in. |