missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ ME 25 Plain Mixed Cellulose Ester Membranes
Facilitates the counting process and minimizes eye fatigue with color contrast between the surface and the colonies. Whatman™ ME 25 Plain Mixed Cellulose Ester Membranes are characterized by a smooth and more uniform surface.
£124.87 - £328.00
Specifications
Autoclavable | Autoclavable |
---|---|
Bubble Point | 2.8bar |
Material | Cellulose Acetate, Cellulose Nitrate |
Pore Size | 0.45 μm |
Flow Rate | 12.5s/100mL/12.5cm2 |
Product Code | Brand | Diameter (Metric) Membrane | Sterility | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Membrane | Sterility | Price | Quantity & Availability | ||||
11355304
|
Cytiva
10401606 |
25 mm | Non-sterile |
£124.87
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11315314
|
Cytiva
10401631 |
142 mm | Non-sterile |
£148.00
Pack of 25 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11375304
|
Cytiva
10401614 |
50 mm | Non-sterile |
£131.00
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11395304
|
Cytiva
10401621 |
100 mm | Non-sterile |
£317.00
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11305314
|
Cytiva
10401626 |
110 mm | Non-sterile |
£328.00
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11345314
|
Cytiva
10401672 |
50 mm | Sterile |
£142.00
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
11385304
|
Cytiva
10401618 |
90 mm | Non-sterile |
£272.00
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
Description
- Excellent contrast for easier particle detection.
- Offers a high degree of internal surface area for greater adsorption of product.
- Higher dirt loading capacity.
- Biologically inert with good thermal stability.
- No surfactants to contaminate samples.
- Uniform microporous structure of membrane gives high flow rates.
Specifications
Autoclavable | |
Cellulose Acetate, Cellulose Nitrate | |
12.5s/100mL/12.5cm2 | |
ME25 |
2.8bar | |
0.45 μm | |
Interleaving paper | |
145 μm |