missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Mini-UniPrep™ G2 Syringeless Filters

Combined all-in-one filter for autosampler-supported UHPLC/HPLC analysis.

Brand:  Cytiva GS503NPUORG

Code : NEW

Additional Details : Weight : 6.46000kg

 View more versions of this product

Product Code. 15520143

  • £4495.00 / Pack of 1000
Estimated Shipment: 23-09-2024
to see stock.
Add to basket

Includes: autosampler vial, plunger with attached filter membrane, slit septum cap

Description

Description

  • Borosilicate glass chamber with standard or slit septum cap
  • Translucent or amber housing
  • With integrated autosampler vial, plunger with attached filter membrane
  • Holds 0.5mL of unfiltered sample
Specifications

Specifications

Syringeless Filters
PTFE
Autosampler-supported UHPLC/HPLC analysis
autosampler vial, plunger with attached filter membrane, slit septum cap
G2
Borosilicate Glass
0.45 μm
Translucent with slit septum cap
1000
0.5 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers