missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mini-UniPrep™ G2 Syringeless Filters
Combined all-in-one filter for autosampler-supported UHPLC/HPLC analysis.
£425.00 - £4495.00
Specifications
Description | Syringeless Filters |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Autosampler-supported UHPLC/HPLC analysis |
Type | G2 |
Volume (Metric) | 0.5 mL |
Product Code | Brand | Material (Membrane) | Pore Size | Housing Material | Includes | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Pore Size | Housing Material | Includes | Price | Quantity & Availability | ||
15500123
|
Cytiva
GN503NPEAQU |
PVDF | 0.2 μm | Translucent with standard cap | autosampler vial, plunger with attached filter membrane, standard cap |
£4290.00
Pack of 1000 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||
15520123
|
Cytiva
GN503NPEORG |
PTFE | 0.2 μm | Translucent with standard cap | autosampler vial, plunger with attached filter membrane, standard cap |
£4290.00
Pack of 1000 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||
15510123
|
Cytiva
GN503NPENYL |
Nylon | 0.2 μm | Translucent with standard cap | autosampler vial, plunger with attached filter membrane, standard cap |
£4290.00
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
15213285
|
Cytiva
GN503NPUAQU |
PVDF | 0.45 μm | Translucent with standard cap | autosampler vial, plunger with attached filter membrane, standard cap |
£4290.00
Pack of 1000 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
15540123
|
Cytiva
GN503NPUGMF |
Glass Fiber | 0.45 μm | Translucent with standard cap | autosampler vial, plunger with attached filter membrane, standard cap |
£4290.00
Pack of 1000 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
15580133
|
Cytiva
GS503NPEAQU |
PVDF | 0.2 μm | Translucent with slit septum cap | autosampler vial, plunger with attached filter membrane, slit septum cap |
£4495.00
Pack of 1000 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
15590133
|
Cytiva
GS503NPENYL |
Nylon | 0.2 μm | Translucent with slit septum cap | autosampler vial, plunger with attached filter membrane, slit septum cap |
£4495.00
Pack of 1000 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
15510143
|
Cytiva
GS503NPUAQU |
PVDF | 0.45 μm | Translucent with slit septum cap | autosampler vial, plunger with attached filter membrane, slit septum cap |
£4495.00
Pack of 1000 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||
15520143
|
Cytiva
GS503NPUORG |
PTFE | 0.45 μm | Translucent with slit septum cap | autosampler vial, plunger with attached filter membrane, slit septum cap |
£4495.00
Pack of 1000 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
13267129
|
Cytiva
GN203NPEPP |
Polypropylene | 0.2 μm | Translucent with standard cap | autosampler vial, plunger with attached filter membrane, standard cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15510133
|
Cytiva
GS203NPEPP |
Polypropylene | 0.2 μm | Translucent with standard cap | autosampler vial, plunger with attached filter membrane, slit septum cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
15530123
|
Cytiva
GN503NPEPP |
Polypropylene | 0.2 μm | Translucent with standard cap | autosampler vial, plunger with attached filter membrane, standard cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Borosilicate glass chamber with standard or slit septum cap
- Translucent or amber housing
- With integrated autosampler vial, plunger with attached filter membrane
- Holds 0.5mL of unfiltered sample
Specifications
Syringeless Filters | |
Autosampler-supported UHPLC/HPLC analysis | |
0.5 mL |
Borosilicate Glass | |
G2 |