missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mini-UniPrep™ G2 Syringeless Filters Starter Pack
Combined all-in-one filter for autosampler-supported UHPLC/HPLC analysis.
Brand: Cytiva GS203NPUAQUSP
Code : NEW
Additional Details : Weight : 0.68000kg
Includes: autosampler vial, plunger with attached filter membrane, slit septum cap
Description
- Borosilicate glass chamber with standard or slit septum cap
- Translucent or amber housing
- With integrated autosampler vial, plunger with attached filter membrane
- Holds 0.5mL of unfiltered sample
- Starter pack includes hand compressor
Specifications
Syringeless Filters | |
PVDF | |
Autosampler-supported UHPLC/HPLC analysis | |
autosampler vial, plunger with attached filter membrane, slit septum cap | |
G2 Starter pack |
Borosilicate Glass | |
0.45 μm | |
Translucent with Slit septum cap | |
100 | |
0.5 mL |