missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Mini-UniPrep™ G2 Syringeless Filters Starter Pack
Combined all-in-one filter for autosampler-supported UHPLC/HPLC analysis.
£430.00 - £455.00
Specifications
Description | Syringeless Filters |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Autosampler-supported UHPLC/HPLC analysis |
No. per Pack | 100 |
Type | G2 Starter pack |
Product Code | Brand | Material (Membrane) | Pore Size | No. per Pack | Housing Material | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Membrane) | Pore Size | No. per Pack | Housing Material | Price | Quantity & Availability | ||
13297129
|
Cytiva
GN203APEAQUSP |
PVDF | 0.2 μm | 100 | Amber with standard cap |
£455.00
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
13247129
|
Cytiva
GN203NPUAQUSP |
PVDF | 0.45 μm | 100 | Translucent with standard cap |
£435.00
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||
15560113
|
Cytiva
GN203NPERCSP |
Regenerated Cellulose | 0.2 μm | 100 | Translucent with standard cap |
£435.00
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
15570123
|
Cytiva
GS203NPEAQUSP |
PVDF | 0.2 μm | 100 | Translucent with Slit septum cap |
£455.00
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
15540133
|
Cytiva
GS203NPUAQUSP |
PVDF | 0.45 μm | 100 | Translucent with Slit septum cap |
£455.00
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
15560133
|
Cytiva
GS203NPUGMFSP |
Glass Fiber | 0.45 μm | 100 | Translucent with Slit septum cap |
£455.00
Pack of 100 |
Estimated Shipment: 23-09-2024
Log in to see stock. |
||
13217139
|
Cytiva
GS203NPUORGSP |
PTFE | 0.45 μm | 100 | Translucent with Slit septum cap |
£448.00
Pack of 100 |
Estimated Shipment: 26-09-2024
Log in to see stock. |
||
13277129
|
Cytiva
GN203NPEPPSP |
Polypropylene | 0.2 μm | 100 | Translucent with standard cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||
Description
- Borosilicate glass chamber with standard or slit septum cap
- Translucent or amber housing
- With integrated autosampler vial, plunger with attached filter membrane
- Holds 0.5mL of unfiltered sample
- Starter pack includes hand compressor
Specifications
Syringeless Filters | |
Autosampler-supported UHPLC/HPLC analysis | |
G2 Starter pack |
Borosilicate Glass | |
100 | |
0.5 mL |