missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Mixed Cellulose Ester Membranes

Facilitates particle detection and minimizes eye fatigue with surface marks and color contrast. Whatman™ Mixed Cellulose Ester Membranes are available plain or gridded for automatic or manual counting procedures.

£133.32 - £258.00

Specifications

Autoclavable Autoclavable
Material (Membrane) MCE
Includes Interleaving paper
Protein Binding Capacity Medium
Quantity 100 Pack
View More Specs

Products 4
Product Code Brand Diameter (Metric) Pore Size Material (Membrane) Waterflow Rate Price Quantity & Availability  
Product Code Brand Diameter (Metric) Pore Size Material (Membrane) Waterflow Rate Price Quantity & Availability  
11375284
View Documents
Cytiva
10400912
47 mm 0.8 μm MCE 2.8 sec./100mL/12.5cm2
£258.00
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
11315024
View Documents
Cytiva
10400909
37 mm 0.8 μm MCE 2.8 sec./100mL/12.5cm2
£133.32
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
11939207
View Documents
Cytiva
10400772
50 mm 3 μm MCE 1.2 s/100mL/12.5cm2
£198.00
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
11335014
View Documents
Cytiva
10401512
47 mm 0.6 μm MCE 4.8 sec./100mL/12.5cm2
£138.70
Pack of 100
Please to purchase this item. Need a web account? Register with us today!
Description

Description

Offers a high degree of internal surface area for greater adsorption of product.

  • Excellent contrast for easier particle detection.
  • Grids are nontoxic and do not inhibit bacterial growth, ensuring sample integrity.
  • Black plain and black gridded membranes have a mix of cellulose nitrate and cellulose acetate.
  • Higher dirt loading capacity.
  • Biologically inert with good thermal stability.
  • No surfactants to contaminate samples.
  • Uniform microporous structure of membrane gives high flow rates.
  • Special nontoxic ink used is completely free from bacterial growth inhibitors
  • Manufactured under strictly controlled cleanroom conditions
Specifications

Specifications

Autoclavable
Interleaving paper
100 Pack
130°C
MCE
Medium
266°F
Membrane
Videos
Safety and Handling
Show More
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Cytiva Whatman™ Mixed Cellulose Ester Membranes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.