missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Nytran™ SuperCharge Membranes
Cast uniformly on both sides of a support matrix, providing excellent symmetry and allowing membranes to lie flat without curling
£178.00 - £655.00
Specifications
For Use With (Application) | Suitable for isotopic and nonisotopic detection |
---|---|
Binding Capacity | >600μg/cm2 |
Material | Nylon |
Pore Size | 0.45 μm |
Product Code | Brand | Description | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Format | Price | Quantity & Availability | ||||
11355424
|
Cytiva
10416230 |
11 x 14cm | Sheet |
£178.00
Pack of 10 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11969287
|
Cytiva
10416294 |
20cm x 3m | Roll |
£515.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11979287
|
Cytiva
10416296 |
30cm x 3m | Roll |
£655.00
Each |
Estimated Shipment: 08-08-2024
Log in to see stock. |
||||
11335424
|
Cytiva
10416216 |
8.2cm dia. | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Nytran SuPerCharge (SPC) Membrane
- Combines a very high positive charge and higher density of nylon per unit area to provide more sample binding sites
- Shows a very uniform pore size and pore distribution, leading to greater reproducibility or results across a membrane and from blot to blot
- Manufactured to allow both a high positive charge and extremely low background
- Binding capacity: >600μg/cm2
- Compatible with isotopic and nonisotopic detection
Specifications
Suitable for isotopic and nonisotopic detection | |
>600μg/cm2 | |
Nylon | |
0.45 μm |