missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polyamide Membranes
Universal filter made from pure polyamide for clarification and sterile filtration
Brand: Cytiva 10414012
181.00 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : A0
Additional Details : Weight : 0.04600kg
Description
- Mechanicall strong
- Excellent wet/dry strength
- Hydrophilic for aqueous and organic solutions
- For up to 135°C
Specifications
Polyamide (Nylon) | |
Hydrophilic | |
47 mm |
0.2 μm | |
110 μm |