missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polyamide Membranes
Universal filter made from pure polyamide for clarification and sterile filtration
£126.00 - £199.00
Specifications
Material | Polyamide (Nylon) |
---|---|
Hydrophobicity | Hydrophilic |
Thickness (Metric) | 110 μm |
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
11375404
|
Cytiva
10414006 |
25 mm | 0.2 μm |
£126.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11395404
|
Cytiva
10414014 |
50 mm | 0.2 μm |
£184.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11345174
|
Cytiva
10414106 |
25 mm | 0.5 μm |
£134.00
Pack of 100 |
Estimated Shipment: 10-09-2024
Log in to see stock. |
||||
11305414
|
Cytiva
10414112 |
47 mm | 0.45 μm |
£199.00
Pack of 100 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11358944
|
Cytiva
10414114 |
50 mm | 0.5 μm |
£184.00
Pack of 100 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11385404
|
Cytiva
10414012 |
47 mm | 0.2 μm |
£198.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
- Mechanicall strong
- Excellent wet/dry strength
- Hydrophilic for aqueous and organic solutions
- For up to 135°C
Specifications
Polyamide (Nylon) | |
Hydrophilic | |
110 μm |