missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules: 150TC

Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions

Brand:  Cytiva 6717-9501

Code : 69

Additional Details : Weight : 0.25000kg

 View more versions of this product

Product Code. 11389134

  • £151.00 / Each
Estimated Shipment: 07-08-2024
to see stock.

Description

Description

Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions

  • Two-layer filter for long life, high efficiency
  • Sterile, nonpyrogenic
  • Sterilizing grade filtration capsules
  • 0.2μm capsules meet bacterial retention per ASTM F838-83
  • Low-protein-binding membrane
  • Hydrophilic; low extractables
  • With inlet vent
  • Filter Media: Two layers polyethersulfone (PES)

Applications:

Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.

Specifications

Specifications

Polycap TC 150 Capsule Filter, 0.2/0.1 μm, sterile, with 1/2 in SB inlet and outlet (1 pc)
0.2/0.1 μm
1900 cm2
Polypropylene (PP)
4.1 bar (60 psi)
PES
Sterile
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
1/2 SB
1/2 SB
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers