missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 150TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
£125.00 - £167.00
Specifications
Material (Membrane) | PES |
---|---|
Sterility | Sterile |
Filtration Area | 1900 cm2 |
For Use With (Application) | Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. |
Housing Material | Polypropylene (PP) |
Product Code | Brand | Pore Size | Outlet Style | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Outlet Style | Price | Quantity & Availability | ||||
11394624
|
Cytiva
6717-9502 |
0.2/0.2 μm | 3/8-1/2 in. 1/2 SB inlet and outlet barb |
£167.00
Each |
Estimated Shipment: 05-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11309144
|
Cytiva
6717-9504 |
0.6/0.45 μm | 3/8-1/2 in. 1/2 SB inlet and outlet barb |
£151.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11369154
|
Cytiva
6718-9502 |
0.2/0.2 μm | 1/4-3/8 in. 1/2 SB inlet and outlet barb |
£125.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11389134
|
Cytiva
6717-9501 |
0.2/0.1 μm | 1/2 SB |
£151.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
PES | |
1900 cm2 | |
Polypropylene (PP) |
Sterile | |
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
4.1 bar (60 psi) |