missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap™ Disposable Capsules, 36 TF
Manufactured with rugged PTFE membrane and polypropylene housing. Whatman™ Polycap™ Disposable Capsules, 36 TF filters organic and aggressive solutions, air and gas.
Brand: Cytiva 6711-3602
81.23 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.
This item is not returnable.
View return policy
Description
- Integrity testable
- Bidirectional flow: certain applications may require orientation
- Filter Media: Hydrophobic PTFE membrane
Applications:
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Specifications
Autoclavable | |
PTFE | |
500 cm2 | |
Polypropylene (PP) | |
4.1 bar (60 psi) |
Polycap TF 36, 0.2 μm, with MNPT inlet and 3/8 in SB outlet (1 pc) | |
0.2 μm | |
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent. | |
Male National Pipe Thread | |
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing |