missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ Disposable Capsules, 36 TF

Manufactured with rugged PTFE membrane and polypropylene housing. Whatman™ Polycap™ Disposable Capsules, 36 TF filters organic and aggressive solutions, air and gas.

Brand:  Cytiva 6711-3604

 View more versions of this product

Product Code. 11389174

  • £85.51 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Integrity testable
  • Bidirectional flow: certain applications may require orientation
  • Filter Media: Hydrophobic PTFE membrane

Applications:

Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Autoclavable
PTFE
500 cm2
Polypropylene (PP)
4.1 bar (60 psi)
Polycap TF 36, 0.45 μm, with MNPT inlet and 3/8 in SB outlet (1 pc)
0.45 μm
Filtration of organic solutions, aggressive solutions, air and gas; also can be used as vent.
Male National Pipe Thread
Stepped barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers