missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 36TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
Brand: Cytiva 6714-3602
78.04 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.
This item is not returnable.
View return policy
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
Polycap TC 36 Capsule Filter, 0.2/0.2 μm, sterile, with SB inlet and outlet (1 pc) | |
0.2/0.2 μm | |
440 cm2 | |
Polypropylene (PP) | |
4.1 bar (60 psi) | |
Filter Capsule |
PES | |
Sterile | |
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
1/4-3/8 in. SB inlet and outlet barb | |
1/4-3/8 in. SB outlet barb |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction