missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 36TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
£79.05 - £615.00
Specifications
Material (Membrane) | PES |
---|---|
Housing Material | Polypropylene (PP) |
Max. Pressure | 4.1 bar (60 psi) |
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Type | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Type | Price | Quantity & Availability | ||
11389144
|
Cytiva
6716-3602 |
0.2/0.2 μm | 1/4 MNPT | 1/4-3/8 in. SB outlet barb | Filtration Capsule, with Filling Bell |
£81.35
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11399144
|
Cytiva
6715-3604 |
0.6/0.45 μm | 1/4-3/8 in. SB inlet barb | 1/4-3/8 in. SB outlet barb | Filtration Capsule, with Filling Bell |
£83.95
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11359144
|
Cytiva
6714-3602 |
0.2/0.2 μm | 1/4-3/8 in. SB inlet and outlet barb | 1/4-3/8 in. SB outlet barb | Filter Capsule |
£89.85
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11309154
|
Cytiva
6714-3604 |
0.6/0.45 μm | 1/4-3/8 in. SB inlet barb | 1/4-3/8 in. SB outlet barb | Filter Capsule |
£82.45
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11349144
|
Cytiva
6715-3602 |
0.2/0.2 μm | 1/4-3/8 in. SB inlet and outlet barb | 1/4-3/8 in. SB outlet barb | Filtration Capsule, with Filling Bell |
£79.05
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11329144
|
Cytiva
6715-3601 |
0.2/0.1 μm | 1/4-3/8 in. with SB inlet barb | 1/4-3/8 in. SB outlet barb | Filtration Capsule, with Filling Bell |
£79.05
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11399134
|
Cytiva
6704-9502 |
0.2/0.2 μm | 1-1/2 in. sanitary inlet/outlet | 1-1/2 in. sanitary inlet/outlet | Filter Capsule |
£615.00
Pack of 5 |
Estimated Shipment: 23-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
11339144
|
Cytiva
6714-3601 |
0.2/0.1 μm | SB 6 to 10mm (1/4 to 3/8 in.) tubing | SB 6 to 10mm (1/4 to 3/8 in.) tubing | Filter Capsule |
£83.10
Each |
Estimated Shipment: 07-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Applications:
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
PES | |
Polypropylene (PP) | |
4.1 bar (60 psi) |