missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap Disposable Capsules: TC 75

Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions

Brand:  Cytiva 6717-7510

 View more versions of this product

Product Code. 11309164

  • £118.75 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

 

  • Two-layer filter for long life, high efficiency
  • Sterile, nonpyrogenic
  • Sterilizing grade filtration capsules
  • 0.2μm capsules meet bacterial retention per ASTM F838-83
  • Low-protein-binding membrane
  • Hydrophilic; low extractables
  • With inlet vent
  • Filter Media: Two layers polyethersulfone (PES)
  • With 1/2 in. SB inlet and outlet (1 pc)
  • Dimensions: 36 mm
  • Inlet connector: Stepped barb for 10 to 12mm (3/8 to 1/2 in) tubing
  • Outlet connector: Stepped barb for 10 to 12mm (3/8 to 1/2 in) tubing

 Applications:  Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polycap TC 75 Capsule Filter, 1.0/1.0 μm, sterile, with 1/2 in SB inlet and outlet (1 pc)
1.0/1.0 μm
930 cm2
Polypropylene (PP)
4.1 bar (60 psi)
PES
Sterile
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
3/8-1/2 in. 1/2 in SB inlet and outlet (1 pc)
3/8-1/2 in. 1/2 SB inlet and outlet barb
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.