missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap Disposable Capsules: 75TC
Polycap TC filters for sterile filtration of biological and tissue culture aqueous solutions
£116.00 - £343.00
Specifications
Material (Membrane) | PES |
---|---|
Sterility | Sterile |
Filtration Area | 930 cm2 |
For Use With (Application) | Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. |
Housing Material | Polypropylene (PP) |
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Inlet Style | Outlet Style | Price | Quantity & Availability | |||
11359154
|
Cytiva
6715-7502 |
0.2/0.2 μm | 1/4-3/8 in. SB inlet barb | 1/4-3/8 in. outlet plus filling bell barb |
£147.00
Each |
Estimated Shipment: 21-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11319154
|
Cytiva
6714-7501 |
0.2/0.1 μm | 1/4-3/8 in. SB inlet barb | 1/4-3/8 in. SB outlet barb |
£116.00
Each |
Estimated Shipment: 08-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11389154
|
Cytiva
6717-7504 |
0.6/0.45 μm | 3/8-1/2 in. with 1/2 SB inlet barb | 3/8-1/2 in. with 1/2 SB inlet and outlet barb |
£116.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11349154
|
Cytiva
6714-7502 |
0.2/0.2 μm | 1/4-3/8 in. with SB inlet and outlet barb | 1/4-3/8 in. with SB inlet and outlet barb |
£343.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11309164
|
Cytiva
6717-7510 |
0.2/0.1 μm | 3/8-1/2 in. 1/2 SB inlet and outlet barb | 3/8-1/2 in. 1/2 SB inlet and outlet barb |
£116.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Two-layer filter for long life, high efficiency
- Sterile, nonpyrogenic
- Sterilizing grade filtration capsules
- 0.2μm capsules meet bacterial retention per ASTM F838-83
- Low-protein-binding membrane
- Hydrophilic; low extractables
- With inlet vent
- Filter Media: Two layers polyethersulfone (PES)
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions.
Specifications
PES | |
930 cm2 | |
Polypropylene (PP) |
Sterile | |
Sterile filtration of biological and tissue culture solutions. Principally for aqueous solutions. | |
4.1 bar (60 psi) |