missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap GW 75 High-Capacity Capsules
Filter GW (Ground Water) samples before dissolved metal analysis
Brand: Cytiva 6724-6004
This item is not returnable.
View return policy
Description
- PES membrane is encapsulated in a durable polypropylene housing
- Pre-assembled—no need to replace the filter or decontaminate the capsule
- Filtration area: 600cm2
- Flowrate: 60L/min. at 1.0 bar (14.5psi)
- All housing components are thermally fused
- Stepped hose barb fittings allow connection with various size tubings
- Inlet vent
Compliance
Certified for low metal extractables. Suitable for EPA Method 3005 for groundwater analysis.
Specifications
Certified for low metal extractables; Suitable for EPA Method 3005 for groundwater analysis | |
PES | |
Non-sterile | |
60 | |
4.1 bar (60 psi) | |
100/Pk. |
Polycap GW 75, Ground Water Sampling Capsule Filter, 0.45 μm, PES (100 pcs) | |
0.45 μm | |
600 cm2 | |
Polypropylene (PP) | |
100 Pieces |