missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap GW 75 High-Capacity Capsules
Filter GW (Ground Water) samples before dissolved metal analysis
£36.95 - £4345.00
Specifications
Certifications/Compliance | Certified for low metal extractables; Suitable for EPA Method 3005 for groundwater analysis |
---|---|
Material (Membrane) | PES |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
Filtration Area | 600 cm2 |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11364624
|
Cytiva
6714-6004 |
0.45 μm | 1 Piece |
£36.95
Each |
Estimated Shipment: 23-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11314644
|
Cytiva
6724-6004 |
0.45 μm | 100/Pk. |
£4345.00
Pack of 100 |
Estimated Shipment: 06-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- PES membrane is encapsulated in a durable polypropylene housing
- Pre-assembled—no need to replace the filter or decontaminate the capsule
- Filtration area: 600cm2
- Flowrate: 60L/min. at 1.0 bar (14.5psi)
- All housing components are thermally fused
- Stepped hose barb fittings allow connection with various size tubings
- Inlet vent
Compliance
Certified for low metal extractables. Suitable for EPA Method 3005 for groundwater analysis.
Specifications
Certified for low metal extractables; Suitable for EPA Method 3005 for groundwater analysis | |
0.45 μm | |
600 cm2 | |
Polypropylene (PP) |
PES | |
Non-sterile | |
60 | |
4.1 bar (60 psi) |