missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Brand:  Cytiva 2611

Code : A0

Additional Details : Weight : 0.04000kg

 View more versions of this product

Product Code. 11309124

  • £245.00 / Pack of 5
Estimated Shipment: 04-09-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)
Specifications

Specifications

Autoclavable
1 μm
Polypropylene
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
Monofilament Anisotropic Polypropylene
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions.
Stepped Barb 10 to 12mm (3/8 to 1/2 in.)
5Pack
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers