missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Brand:  Cytiva 6703-3611

58.47 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : 75

Additional Details : Weight : 0.09540kg

 View more versions of this product

Product Code. 11314604

  • £82.95 / Each
Estimated Shipment: 08-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.

Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.
  • Integrity testable
  • With inlet vent
  • Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
  • Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
  • Retention (with air purge), <2mL
  • Max pressure: 4.1 bar (60 psi)
Specifications

Specifications

Autoclavable
Monofilament Anisotropic Polypropylene
Sterile
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions.
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Stepped Barb for 6 to 10mm (1/4 to 3/8 in.) tubing
Disposable Capsule
Polycap HD 36 Capsule Filter, 10.0 μm, with SB inlet and outlet (1 pc)
10 μm
385 cm2
Polypropylene (PP)
4.1 bar (60 psi)
1 Each
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers