missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Polycap™ HD 36 Disposable Capsule Filters
Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.
Brand: Cytiva 2612T
This item is not returnable.
View return policy
Description
Ensures a finishing step yielding high purity final product. Whatman™ Polycap™ HD 36 Capsule Filters are suitable for filtering chemical solutions across wide temperature and pH ranges.
Filtration of aqueous solutions, biologicals, inks and pigments, photographic emulsions, food and beverages, solvents. Offer broad capacity between gross paper filters and microporous membranes.- Integrity testable
- With inlet vent
- Filter Media: Monofilament anisotropic polypropylene (MAPP) filter
- Able to be sterilized by autoclaving with steam or ethylene oxide (EtO)
- Retention (with air purge), <2mL
- Max pressure: 4.1 bar (60 psi)
Specifications
Autoclavable | |
Monofilament Anisotropic Polypropylene | |
Filtration of high-debris solutions and prefiltration of aggressive chemical solutions. | |
FNPT | |
FNPT |
Polycap HD 36 Capsule Filter, 5.0 μm, with FNPT inlet and outlet (5 pcs) | |
5 μm | |
Polypropylene (PP) | |
4.1 bar (60 psi) | |
5Pack |