Learn More
Cytiva Whatman™ Polyester Drain Discs
Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.
Brand: Cytiva 230800
Code : 75
Additional Details : Weight : 0.01100kg
Description
Provides a flat surface to eliminate filter tearing or rupturing. Whatman™ Polyester Drain Discs are used to support membrane filters. They are available in a variety of diameters for use in a range of devices.
For use with membrane hardware where extra support is needed for improved flow rate and throughput. Can be used as a separator between membranes in serial stack filtration applications.
- Chemically inert polyester
- 100μm Thickness
- Binder-free
- Available in several diameters
Specifications
Polyester | |
Membrane filtration, stack filtration | |
100 μm | |
37 mm |