missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ PolyVENT™ Vessel Venting Filters

Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.

Brand:  Cytiva 6713-0425

166.77 GBP valid until 2024-08-31
Use promo code "21743" to get your promotional price.



Code : 75

Additional Details : Weight : 0.14760kg

 View more versions of this product

Product Code. 10100631

  • £213.00 / Pack of 50
In Stock
to see stock.

Description

Description

Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.

Constructed from a single, standardized set of materials.
  • Membrane made of hydrophobic 0.2 μm PTFE membrane.
  • Validated for 50 steam autoclave cycles; compatible with EtO.
  • Testable by Water Break Through (WBT) test or bubble point testing.
  • Pass USP Class VI biosafety tests for plastics.
  • Manufactured in clean room facilities.
  • Bidirectional and autoclavable.
Specifications

Specifications

Autoclavable
PolyVENT Filter, inlet female luer lock, inlet male luer (50 pcs)
0.2 μm
Sterile venting of filling, mixing, holding, autoclave, fermentation, shipping, and dispensing vessels; For isolation of incubators, autoclaves, lyophilizers, EtO sterilizers, and fermenters; For biotech, pharmaceutical and diagnostics, and food and beverage
Female Luer Lock [Inlet] Male Luer Lock [Outlet]
2 bar - forward direction (29 psi - forward direction)
Male luer
23 mm
Biosafe; all materials meet USP Class VI requirements; Manufactured in GMP-controlled cleanroom facilities
PTFE
4 cm2
Polypropylene (PP)
Female luer lock
50 Pieces
50 Pack
28 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers