missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ PolyVENT™ Vessel Venting Filters
Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.
£110.42 - £997.00
Specifications
Autoclavable | Autoclavable |
---|---|
Certifications/Compliance | Biosafe; all materials meet USP Class VI requirements; Manufactured in GMP-controlled cleanroom facilities |
Material (Membrane) | PTFE |
Pore Size | 0.2 μm |
For Use With (Application) | Sterile venting of filling, mixing, holding, autoclave, fermentation, shipping, and dispensing vessels; For isolation of incubators, autoclaves, lyophilizers, EtO sterilizers, and fermenters; For biotech, pharmaceutical and diagnostics, and food and beverage |
Product Code | Brand | Length (Metric) | Filtration Area | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Filtration Area | No. per Pack | Price | Quantity & Availability | |||
11344624
|
Cytiva
6713-5036 |
48 mm | 500 cm2 | 1 Piece |
£110.42
Each |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11304624
|
Cytiva
6713-1650 |
46 mm | 16 cm2 | 10 Pieces |
£247.00
Pack of 10 |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10100631
|
Cytiva
6713-0425 |
23 mm | 4 cm2 | 50 Pieces |
£213.00
Pack of 50 |
In Stock Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11394614
|
Cytiva
6713-1075 |
96 mm | 1000 cm2 | 1 Piece |
£137.00
Each |
Estimated Shipment: 08-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11979197
|
Cytiva
6713-1651 |
46 mm | 16 cm2 | 100 Pieces |
£997.00
Pack of 100 |
Estimated Shipment: 21-10-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Flows in both directions with hydrophobic PTFE membrane. Whatman™ PolyVENT™ Vessel Venting Filters are integral filter products for sterile venting of vessels and tanks.
Constructed from a single, standardized set of materials.- Membrane made of hydrophobic 0.2 μm PTFE membrane.
- Validated for 50 steam autoclave cycles; compatible with EtO.
- Testable by Water Break Through (WBT) test or bubble point testing.
- Pass USP Class VI biosafety tests for plastics.
- Manufactured in clean room facilities.
- Bidirectional and autoclavable.
Compliance
- Biosafe—all materials meet USP Class VI requirements
- Manufactured in GMP-controlled cleanroom facilities
Specifications
Autoclavable | |
PTFE | |
Sterile venting of filling, mixing, holding, autoclave, fermentation, shipping, and dispensing vessels; For isolation of incubators, autoclaves, lyophilizers, EtO sterilizers, and fermenters; For biotech, pharmaceutical and diagnostics, and food and beverage | |
2 bar - forward direction (29 psi - forward direction) |
Biosafe; all materials meet USP Class VI requirements; Manufactured in GMP-controlled cleanroom facilities | |
0.2 μm | |
Polypropylene (PP) |