Learn More
Cytiva Whatman™ PTFE Membrane Circles
Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.
Brand: Cytiva 10411213
220.83 GBP valid until 2024-12-31
Use promo code "21631" to get your promotional price.
Description
Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.
- Hydrophobic
- Chemically stable and inert
- Can be used up to 120°C
- Laminated onto randomly arranged polypropylene support material
- For filtration with organic and chemically aggressive solutions or gases
- Particularly suitable for HPLC analysis
Specifications
PTFE | |
Hydrophobic | |
50Pack |
1.0 μm | |
TE 37 | |
50 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.