missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ PTFE Membrane Circles

Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.

Brand:  Cytiva 10411405

Code : 69

Additional Details : Weight : 0.01100kg

 View more versions of this product

Product Code. 11325404

  • £244.00 / Pack of 50
Estimated Shipment: 05-08-2024
to see stock.
Add to basket

Description

Description

Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.

  • Hydrophobic
  • Chemically stable and inert
  • Can be used up to 120°C
  • Laminated onto randomly arranged polypropylene support material

  • For filtration with organic and chemically aggressive solutions or gases
  • Particularly suitable for HPLC analysis

Specifications

Specifications

PTFE
Hydrophobic
50Pack
25 mm
0.2 μm
TE 35
240 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers