missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ PTFE Membrane Circles

Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.

Brand:  Cytiva 10411413

286.00 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Code : A0

Additional Details : Weight : 0.03060kg

 View more versions of this product

Product Code. 11345404

  • £313.00 / Pack of 50
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

Provides clarification of corrosives, solvents, and aggressive fluids. Whatman™ PTFE Membrane Circles are particularly useful in HPLC analysis when solid particles can cause permanent damage to the column.

  • Hydrophobic
  • Chemically stable and inert
  • Can be used up to 120°C
  • Laminated onto randomly arranged polypropylene support material

  • For filtration with organic and chemically aggressive solutions or gases
  • Particularly suitable for HPLC analysis

Specifications

Specifications

PTFE
Hydrophobic
50Pack
0.2 μm
TE 35
50 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers