Learn More
Cytiva Whatman™ Puradisc 13mm PTFE Syringe Filters
Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.
Brand: Cytiva 6784-1302
Code : 75
Additional Details : Weight : 0.11520kg
Description
Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.
- Excellent resistance to all organic solvents
- Polypropylene-housed filters
- Female Luer Lock inlet
- Male Luer outlet
- Nonsterile
- Autoclavable
- For samples up to 10mL
- Filter area: 1.3cm2
- Hold-up volume (with air purge) of ≤25μL
Specifications
Puradisc 13 mm Polytetrafluoroethylene Syringe Filter, 0.2 μm, nonsterile (100 pcs) | |
0.2 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
100 Pieces | |
Up to 10 mL | |
13 mm |
PTFE | |
Non-sterile | |
≤25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |