missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 13mm PTFE Syringe Filters
Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.
£143.00 - £2355.00
Specifications
Material | PTFE |
---|---|
Sterility | Non-sterile |
Filtration Area | 1.3 cm2 |
Hold up Volume (After Air Purge) | ≤25 μL |
Housing Material | Polypropylene (PP) |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11389224
|
Cytiva
6766-1304 |
0.45 μm | 2000 Pieces |
£2355.00
Pack of 2000 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11314684
|
Cytiva
6784-1304 |
0.45 μm | 100 Pieces |
£207.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10310941
|
Cytiva
6784-1310 |
1.0 μm | 100 Pieces |
£347.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
||||
10350841
|
Cytiva
6784-1301 |
0.1 μm | 100 Pieces |
£204.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
10696201
|
Cytiva
6783-1304 |
0.45 μm | 500 Pieces |
£1360.00
Pack of 500 |
Estimated Shipment: 24-06-2024
Log in to see stock. |
||||
11304684
|
Cytiva
6784-1302 |
0.2 μm | 100 Pieces |
£210.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
11344674
|
Cytiva
6783-1302 |
0.2 μm | 500 Pieces |
£750.00
Pack of 500 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
11319224
|
Cytiva
6766-1302 |
0.2 μm | 2000 Pieces |
£2105.00
Pack of 2000 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
10055120
|
Cytiva
6775-1304 |
0.45 μm | 50 Pieces |
£147.00
Pack of 50 |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
11314654
|
Cytiva
6775-1302 |
0.2 μm | 50 Pieces |
£143.00
Pack of 50 |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
Description
Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.
- Excellent resistance to all organic solvents
- Polypropylene-housed filters
- Female Luer Lock inlet
- Male Luer outlet
- Nonsterile
- Autoclavable
- For samples up to 10mL
- Filter area: 1.3cm2
- Hold-up volume (with air purge) of ≤25μL
Specifications
PTFE | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
Syringe Filter | |
16.3 x 19.8 mm |
Non-sterile | |
≤25 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 10 mL | |
13 mm |