missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 13mm PTFE Syringe Filters

Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

Brand:  Cytiva 6766-1302

Code : 75

Additional Details : Weight : 1.93000kg

 View more versions of this product

Product Code. 11319224

  • £2105.00 / Pack of 2000
Estimated Shipment: 08-08-2024
to see stock.
Add to basket

Description

Description

Employs a hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 13mm PTFE Syringe Filters are mainly used for filtration of non-aqueous samples.

  • Excellent resistance to all organic solvents
  • Polypropylene-housed filters
  • Female Luer Lock inlet
  • Male Luer outlet
  • Nonsterile
  • Autoclavable
  • For samples up to 10mL
  • Filter area: 1.3cm2
  • Hold-up volume (with air purge) of ≤25μL
Not recommended for aqueous samples.

Specifications

Specifications

Puradisc 13 mm Polytetrafluoroethylene Syringe Filter, 0.2 μm, nonsterile (2000 pcs)
0.2 μm
1.3 cm2
Polypropylene (PP)
Male luer
2000 Pieces
Up to 10 mL
13 mm
PTFE
Non-sterile
≤25 μL
Female luer lock
5.2 bar (75 psi)
Syringe Filter
16.3 x 19.8 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers