missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 25 Syringe Filters
Ideal for quick and efficient filtration of samples
Brand: Cytiva 6756-2502
117.00 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Additional Details : Weight : 0.17000kg
Description
- Pigment-free polypropylene
- Standard inlet and outlet luer connectors
- Tube-tip format (optional) for accurate dispensing into a micro-vial
- Wide range of membranes
- Sterile option for critical applications
Specifications
Regenerated Cellulose | |
Filtration | |
50/Pk. | |
Syringe Filter |
0.2 μm | |
Polypropylene | |
Whatman™ | |
25 mm |