missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 25 Syringe Filters
Ideal for quick and efficient filtration of samples
£118.00 - £362.00
Specifications
Material (Membrane) | Regenerated Cellulose |
---|---|
For Use With (Application) | Filtration |
Housing Material | Polypropylene |
Product Line | Whatman™ |
Type | Syringe Filter |
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | No. per Pack | Price | Quantity & Availability | ||||
16635695
|
Cytiva
6756-2502 |
0.2 μm | 50/Pk. |
£124.00
Pack of 50 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
16675695
|
Cytiva
6757-2502 |
0.2 μm | 200/Pk. |
£362.00
Pack of 200 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
||||
16645695
|
Cytiva
6756-2504 |
0.45 μm | 50/Pk. |
£118.00
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
16685695
|
Cytiva
6757-2504 |
0.45 μm | 200/Pk. |
£351.00
Pack of 200 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
||||
Description
- Pigment-free polypropylene
- Standard inlet and outlet luer connectors
- Tube-tip format (optional) for accurate dispensing into a micro-vial
- Wide range of membranes
- Sterile option for critical applications
Specifications
Regenerated Cellulose | |
Polypropylene | |
Syringe Filter |
Filtration | |
Whatman™ | |
25 mm |