missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc 25mm PTFE Syringe Filters

Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.

Brand:  Cytiva 6798-2502

Code : A0

Additional Details : Weight : 2.54000kg

 View more versions of this product

Product Code. 11383305

  • £1110.00 / Pack of 1000
Estimated Shipment: 16-08-2024
to see stock.
Add to basket

Description

Description

Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.

  • For filtering solvents, chemicals and nonaqueous solutions
  • Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
  • Made of hydrophobic polytetrafluoroethylene (PTFE)
  • Nonsterile, autoclavable
Specifications

Specifications

Puradisc 25 mm Polytetrafluoroethylene Syringe Filter, 0.2 μm, nonsterile (1000 pcs)
0.2 μm
4.2 cm2
Pigment free polypropylene (PP)
Male luer
1000 Pieces
Up to 100 mL
25 mm
PTFE
Non-sterile
For HPLC, TLC, and GC sample clarification; HPLC solvent filtration
Female luer lock
5.2 bar (75 psi)
Syringe Filter
22.9 x 28.4 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers