missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc 25mm PTFE Syringe Filters
Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.
£131.00 - £1485.00
Specifications
Material | PTFE |
---|---|
Sterility | Non-sterile |
Filtration Area | 4.2 cm2 |
For Use With (Application) | For HPLC, TLC, and GC sample clarification; HPLC solvent filtration |
Inlet Style | Female luer lock |
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Quantity | Price | Quantity & Availability | ||||
11323305
|
Cytiva
6798-2501 |
0.1 μm | 1000 Pieces |
£1110.00
Pack of 1000 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11373315
|
Cytiva
6798-2504 |
0.45 μm | 1000 Pieces |
£1140.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11334684
|
Cytiva
6784-2501 |
0.1 μm | 50 Pieces |
£131.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
10412151
|
Cytiva
6784-2502 |
0.2 μm | 50 Pieces |
£131.00
Pack of 50 |
In Stock
Log in to see stock. |
||||
11354684
|
Cytiva
6784-2504 |
0.45 μm | 50 Pieces |
£136.22
Pack of 50 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
11364684
|
Cytiva
6784-2510 |
1.0 μm | 50 Pieces |
£131.00
Pack of 50 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
||||
10278800
|
Cytiva
6785-2502 |
0.2 μm | 200 Pieces |
£502.58
Pack of 200 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
11383305
|
Cytiva
6798-2502 |
0.2 μm | 1000 Pieces |
£1110.00
Pack of 1000 |
Estimated Shipment: 15-08-2024
Log in to see stock. |
||||
11363325
|
Cytiva
6798-2510 |
1.0 μm | 1000 Pieces |
£1485.00
Pack of 1000 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
||||
10422151
|
Cytiva
6785-2504 |
0.45 μm | 200 Pieces |
£508.78
Pack of 200 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||||
Description
Contains hydrophobic membrane that is chemically stable and inert. Whatman™ Puradisc 25mm PTFE Syringe Filters exhibit low protein binding, and its main application is filtration of non-aqueous samples.
- For filtering solvents, chemicals and nonaqueous solutions
- Typical applications include HPLC, TLC, and GC sample clarification; HPLC solvent filtration
- Made of hydrophobic polytetrafluoroethylene (PTFE)
- Nonsterile, autoclavable
Specifications
PTFE | |
4.2 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
Up to 100 mL | |
25 mm |
Non-sterile | |
For HPLC, TLC, and GC sample clarification; HPLC solvent filtration | |
Male luer | |
Syringe Filter | |
22.9 x 28.4 mm |