missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Puradisc™ 4mm Sterile Syringe Filters

Designed for aqueous and organic solutions containing high debris levels. Whatman™ Puradisc DpPP Syringe Filters: Nonsterile tolerates high heat and mechanical stress.

Brand:  Cytiva 6791-0402

Code : 75

Additional Details : Weight : 0.47000kg

 View more versions of this product

Product Code. 10357531

  • £149.00 / Pack of 50
Estimated Shipment: 07-08-2024
to see stock.
Add to basket

Description

Description

  • Diameter: 4mm
  • Sample volume up to 2mL
  • Low hold-up volume <10μl ensures maximum sample recovery
  • Tube-tip format (optional)
  • Wide sample compatibility
  • Choice of membrane or glass microfiber filter media
Applications:
  • HPLC samples containing low solid content - filtration will improve column life
  • CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
  • Sterile filtration of low volume samples
  • UV/Vis samples - filter directly into cuvette using tube tip
  • Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
  • Minimize nonspecific binding to membrane (due to small membrane size)
Specifications

Specifications

Puradisc 4 mm Polyvinylidene Difluoride Syringe Filter, sterile, 0.2 μm (50 pcs)
0.2 μm
0.2 cm2
Pigment Free Polypropylene (PP)
Male luer
Syringe Filter
4 mm
PVDF
Sterile
<10 μL
Female luer lock
5.2 bar (75 psi)
Up to 2 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers