missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Puradisc™ 4mm Sterile Syringe Filters
Designed for aqueous and organic solutions containing high debris levels. Whatman™ Puradisc DpPP Syringe Filters: Nonsterile tolerates high heat and mechanical stress.
£101.00 - £149.00
Specifications
Pore Size | 0.2 μm |
---|---|
Sterility | Sterile |
Filtration Area | 0.2 cm2 |
Housing Material | Pigment Free Polypropylene (PP) |
Inlet Style | Female luer lock |
Product Code | Brand | Material | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material | Price | Quantity & Availability | |||||
10357531
|
Cytiva
6791-0402 |
PVDF |
£149.00
Pack of 50 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11323335
|
Cytiva
6786-0402 |
Nylon |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Diameter: 4mm
- Sample volume up to 2mL
- Low hold-up volume <10μl ensures maximum sample recovery
- Tube-tip format (optional)
- Wide sample compatibility
- Choice of membrane or glass microfiber filter media
Applications:
- HPLC samples containing low solid content - filtration will improve column life
- CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
- Sterile filtration of low volume samples
- UV/Vis samples - filter directly into cuvette using tube tip
- Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
- Minimize nonspecific binding to membrane (due to small membrane size)
Specifications
0.2 μm | |
0.2 cm2 | |
Female luer lock | |
5.2 bar (75 psi) | |
4 mm |
Sterile | |
Pigment Free Polypropylene (PP) | |
Male luer | |
Syringe Filter |