Learn More
Whatman™ Puradisc H-PTFE Syringe Filters
Puradisc H-PTFE syringe filter contains a hydrophilic membrane that is chemically stable and inert. The H-PTFE membrane exhibits low protein binding and can be used for both aqueous and aggressive organic solvents.
Brand: Whatman products Cytiva 6773-1302
Additional Details : Weight : 0.48000kg
Description
- Can be used with both aqueous solvents and aggressive organic solvents
- Suitable for sample preparation for high performance and ultra-high performance liquid chromatography (HPLC and uHPLC)
- Choice of 13 mm or 25 mm syringe filter diameter to suit sample volume
- Choice of 0.2 μm or 0.45 μm pore sizes for retaining a variety of particles
- Suitable for rapid syringe filtration of samples
Specifications
Autoclavable | |
0.2 μm | |
1.3 cm2 | |
Female luer lock | |
Male luer | |
Up to 10 mL |
Hydrophilic polytetrafluoroethylene (H-PTFE) Filter Media | |
Non-sterile | |
Pigment-free polypropylene (PP) | |
200/Pk. | |
Syringe Filter | |
13 mm |