missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Whatman™ Puradisc H-PTFE Syringe Filters
Puradisc H-PTFE syringe filter contains a hydrophilic membrane that is chemically stable and inert. The H-PTFE membrane exhibits low protein binding and can be used for both aqueous and aggressive organic solvents.
£98.90 - £2415.00
Specifications
Autoclavable | Autoclavable |
---|---|
Description | Hydrophilic polytetrafluoroethylene (H-PTFE) Filter Media |
Sterility | Non-sterile |
Housing Material | Pigment-free polypropylene (PP) |
Inlet Style | Female luer lock |
Product Code | Brand | Diameter (Metric) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Pore Size | No. per Pack | Price | Quantity & Availability | |||
16541620
|
Whatman products Cytiva
6772-1302 |
13 mm | 0.2 μm | 100/Pk. |
£196.00
Pack of 100 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
16581620
|
Whatman products Cytiva
6773-1302 |
13 mm | 0.2 μm | 200/Pk. |
£740.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
16521630
|
Whatman products Cytiva
6774-1302 |
13 mm | 0.2 μm | 2000/Pk. |
£2415.00
Pack of 2000 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
16551620
|
Whatman products Cytiva
6772-1304 |
13 mm | 0.45 μm | 100/Pk. |
£196.00
Pack of 100 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
16591620
|
Whatman products Cytiva
6773-1304 |
13 mm | 0.45 μm | 500/Pk. |
£740.00
Pack of 500 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
16531630
|
Whatman products Cytiva
6774-1304 |
13 mm | 0.45 μm | 2000/Pk. |
£2415.00
Pack of 2000 |
Estimated Shipment: 19-09-2024
Log in to see stock. |
|||
16561620
|
Whatman products Cytiva
6772-2502 |
25 mm | 0.2 μm | 50/Pk. |
£98.90
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
16501630
|
Whatman products Cytiva
6773-2502 |
25 mm | 0.2 μm | 200/Pk. |
£292.00
Pack of 200 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
16541630
|
Whatman products Cytiva
6774-2502 |
25 mm | 0.2 μm | 1000/Pk. |
£1215.00
Pack of 1000 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
16571620
|
Whatman products Cytiva
6772-2504 |
25 mm | 0.45 μm | 50/Pk. |
£98.90
Pack of 50 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
16511630
|
Whatman products Cytiva
6773-2504 |
25 mm | 0.45 μm | 200/Pk. |
£292.00
Pack of 200 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
16551630
|
Whatman products Cytiva
6774-2504 |
25 mm | 0.45 μm | 1000/Pk. |
£1255.00
Pack of 1000 |
Estimated Shipment: 19-07-2024
Log in to see stock. |
|||
Description
- Can be used with both aqueous solvents and aggressive organic solvents
- Suitable for sample preparation for high performance and ultra-high performance liquid chromatography (HPLC and uHPLC)
- Choice of 13 mm or 25 mm syringe filter diameter to suit sample volume
- Choice of 0.2 μm or 0.45 μm pore sizes for retaining a variety of particles
- Suitable for rapid syringe filtration of samples
Specifications
Autoclavable | |
Non-sterile | |
Female luer lock | |
Syringe Filter |
Hydrophilic polytetrafluoroethylene (H-PTFE) Filter Media | |
Pigment-free polypropylene (PP) | |
Male luer |